Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

5.00 (1)
Purpose
Danger signs on gatepost and fence. Safety mark on bicycle and tricycle. Mark on school bag, bag, and umbrella
Length (m)
1
Width (mm)
20
Material
[Base] polyester sheet 
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 5030 85856723 4.54 SGD
In stock
Yellow 1Roll 1 5028 85856714 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To highlight the night parked withhold display before the garage
5
From Japan
On 2016-09-20 11:16:31
Nightly before the garage, but what cars had also been plagued by or used to get on and off in a pick-up or are parked the car in the opening and closing sound of the door-trunk in turnover, so as to surround the "night parked withhold Display" (also verified by yourself) I feel like decreased slightly annoying car to enter the eye of the driver was taped to. When the wide, such as the red ones and own the character is written and can print In addition, it will be saved.
This review is about item#85856723.

Related Products