Buy more than* S$200* and get FREE SHIPPING

Hazard Warning Tapes

4.50 (4)
Purpose
Danger signs on gatepost and fence. Safety mark on bicycle and tricycle. Mark on school bag, bag, and umbrella
Length (m)
1
Width (mm)
20
Material
[Substrate] polyester, glass beads [adhesive acrylic adhesive
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 5048 85856793 5.86 SGD
In stock
Red 1Roll 1 5047 85856784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-02-01 17:24:27
Short, I did not see it well ,,,,,,,,,,,,,,,,,,,,,
This review is about item#85856793.
Parking lot line drawing
5
From Japan
On 2016-12-14 17:15:51
I am using it as a line marker but it is good to reflect it. Is it a bit costly now?
This review is about item#85856793.
Used for use as a tool
5
From Japan
On 2016-12-08 01:41:29
Although it often goes into a dark place during work, this product also has a strong reflection of reflection, in addition to combining the function of fluorescence, it is no longer necessary to prepare two kinds. Even at the home center, there was nothing of both functions, but something that can be purchased at this price was of great utility.
This review is about item#85856793.
It stuck to the helmet for disaster prevention.
5
From Japan
On 2016-04-27 15:40:09
It firmly sticks.
This review is about item#85856784.

Related Products