Buy more than* S$200* and get FREE SHIPPING

Reflective Stickers

3.00 (1)
Purpose
Danger signs on gatepost and fence. Safety mark on bicycle and tricycle. Mark on school bag, bag, and umbrella
Width (mm)
70
Length (mm)
140
Material
[Substrate] polyester, glass spheres 
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Pack(3Sheet) 1 5050 85856811 3.99 SGD
In stock
Red 1Pack(3Sheet) 1 5049 85856802 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Improvement of visibility of the motorcycle
3
From Japan
On 2015-11-15 15:27:03
I bought it for the improvement of visibility of the motorcycle at night. We cut and pasted it to the space on the number. It would be nice if the red fluorescent color made the base feel a bit darker. Three cards are included, but it would be even better if you put a piece of yellow.
This review is about item#85856802.

Related Products