Buy more than* S$200* and get FREE SHIPPING

Non-Slip Tapes

5.00 (1)
Purpose
Anti slip on stairs.
Color
Brown
Length (mm)
550
Material
Table \ surface polio Jer fin resin [substrate] [cotton adhesive acrylic resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(14Sheet) 1 5185 85857423 25.99 SGD
Shipped after 2018-04-23
1Pack(3Sheet) 1 5184 85857414 6.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2017-02-17 20:18:21
The number of sheets was 14 and it was the same as the number of steps in the stairs. There is no appearance of luxury, but the anti-slip effect is perfect. It is even better if you can choose the color shade.
This review is about item#85857423.

Related Products