Buy more than* S$200* and get FREE SHIPPING

Stainless Corner Braces

5.00 (2)
Purpose
DIY, tip-resistant
Surface Processing
Nickel-plated
Color
Silver
Material
Steel plate
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 49x75 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6018 85857545 4.30 SGD
In stock
- 15 94x94 Countersunk screw / 4mm 1PC 1 6030 85857536 4.78 SGD
In stock
- 55 42x62 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6045 85857597 5.33 SGD
In stock
- 45 62x62 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6033 85857581 5.33 SGD
Shipped after 2017-01-27
3 25 100x203 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6028 85857572 7.48 SGD
In stock
- 25 75x127 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6026 85857563 5.37 SGD
In stock
- 25 76x76 Countersunk screw / 4mm, bolt / 8mm 1PC 1 6096 85857554 4.74 SGD
Shipped after 2017-01-27
- 15 36x72 Countersunk screw / 4mm 1PC 1 6004 85857527 2.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Square pipe mounting bracket
5
From Japan
On 2015-05-01 11:31:43
3t of nickel-plated finish also well thickness was sufficient as angle strength.
This review is about item#85857563.
Fixed equipment
5
From Japan
On 2015-01-13 15:57:46
It was used to secure the analytical instrument. Fixed to the table with 50mm × 50mm sticky mat has put the equipment on it. It aimed at slip off prevention effect at the time of the earthquake.
This review is about item#85857597.

Related Products