Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Surface Processing Color Material Compatible Weight (g) Dimension (mm) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Surface Processing Color Material Compatible Weight (g) Dimension (mm) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - - 15 94x94 1PC 1 6031 85857791 5.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 55 42x62 1PC 1 6046 85857782 5.99 SGD
Shipped after 2018-02-22
- - - - - 48 3x25x50x50 3 25 50x50 1pc 1 6120 23550153 8.99 SGD
Shipped after 2018-02-22
- - - - - 48 3x25x50x50 3 25 50x50 1pc 1 6121 23550162 8.99 SGD
Shipped after 2018-02-22
- - - - - 48 3x25x50x50 3 25 50x50 1pc 1 6122 23550178 8.99 SGD
Shipped after 2018-02-22
- - - - - 48 3x25x50x50 3 25 50x50 1pc 1 6123 23550187 8.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x36 1pc 1 6100 23971088 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x36 1pc 1 6101 23971097 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x36 1pc 1 6102 23971106 5.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 45 37x37 1pc 1 6117 23971255 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 45 37x37 1pc 1 6118 23971264 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 45 37x37 1pc 1 6119 23971273 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 40 22x22 1pc 1 6113 23971212 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 45 37x37 1pc 1 6116 23971246 6.99 SGD
Shipped after 2018-02-22
- - - - - 48 3x25x50x50 3 25 50x50 1pc 1 6124 23550196 8.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x72 1pc 1 6105 23971133 7.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x72 1pc 1 6106 23971142 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x72 1pc 1 6107 23971158 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x72 1pc 1 6108 23971167 7.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 45 37x37 1pc 1 6115 23971237 6.99 SGD
Shipped after 2018-02-22
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 45 62x62 1PC 1 6034 85857773 5.99 SGD
Shipped after 2018-02-22
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - - 40 22x22 1PC 1 6041 85857755 5.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - - 15 36x72 1PC 1 6005 85857676 3.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - 2 15 36x36 1PC 1 6001 85857667 2.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 45 37x37 1PC 1 6043 85857764 3.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 25 50x50 1PC 1 6017 85857703 3.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 25 100x203 1PC 1 6029 85857746 7.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 25 75x127 1PC 1 6027 85857737 5.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - 3 25 76x76 1PC 1 6097 85857721 5.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - - 15 38x172 1PC 1 6009 85857694 4.99 SGD
In stock
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm - - - 15 38x122 1PC 1 6007 85857685 3.99 SGD
Shipped after 2018-02-22
DIY, tip-resistant, DIY, tip-resistant Cation electrodeposition coating Black Steel plate Countersunk screw / 4mm, bolt / 8mm - - - 25 49x75 1PC 1 6019 85857712 4.99 SGD
In stock
- - - - - - - 2 15 36x36 1pc 1 6104 23971124 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x72 1pc 1 6109 23971176 7.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 40 22x22 1pc 1 6110 23971185 7.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 15 36x36 1pc 1 6103 23971115 5.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 40 22x22 1pc 1 6111 23971194 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 40 22x22 1pc 1 6112 23971203 6.99 SGD
Shipped after 2018-02-22
- - - - - - - 2 40 22x22 1pc 1 6114 23971228 6.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixing the water purifier
5
From Japan
On 2017-10-27 23:06:07
Used as fixing bracket for water purifier. There was also thickness so I could secure firmly.
This review is about item#85857746.
Fixing furniture
5
From Japan
On 2017-02-21 16:04:01
I use it to prevent the fall of the bookshelf, but the color matches well with the color of the wall and it is wonderful without a sense of incompatibility
This review is about item#23971088.
I used it to fix furniture.
3
From Japan
On 2016-12-18 23:17:56
It is good that there are various colors, but it is also good if there are flat plates of the same color. I would like a touchup material. I want to paint the head of the screw. Afterwards it will be saved if there is white and brown.
This review is about item#23550153.

Related Products