Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Purpose Surface Processing Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Purpose Surface Processing Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Countersunk screw / 4mm DIY, tip-resistant Cation electrodeposition coating 2 15 100 Steel plate 1PC 1 6071 85857807 2.59 SGD
Shipped after 2017-07-24
- - - 2 15 200 - 1pc 1 6094 85857825 4.36 SGD
Shipped after 2017-07-24
- - - 3 25 190 - 1pc 1 6066 85857861 5.08 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Handmade luggage mounted on-board fixture
4
From Japan
On 2015-10-06 15:23:18
It was enough strength and length for our application. In addition to a vertically elongated hole that is large parallel to the long side of the board, a horizontally elongated hole that is vertically larger is also opened, but the width of the metal part on both sides of this horizontally elongated hole is only 3 mm each Because of this, I received the impression that the strength to bending force of this part may be a bit lower than the product with only the vertically long hole.
This review is about item#85857877.

Related Products