Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Corner Braces

4.67 (3)
Purpose
DIY, tip-resistant
Surface Processing
Hairline
Material
SUS304
...see all>
Product Options
ADD TO CART
Length (mm) Compatible Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Compatible Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36x36 Countersunk screw / 4mm 2 15 1PC 1 5200 85857886 3.99 SGD
In stock
38x122 Countersunk screw / 4mm - 15 1PC 1 5202 85857904 4.99 SGD
In stock
42x62 Countersunk screw / 4mm, bolt / 8mm - 55 1PC 1 5218 85857992 7.99 SGD
In stock
22x22 Countersunk screw / 4mm - 40 1PC 1 5216 85857974 4.99 SGD
Shipped after 2018-06-28
107x203 Countersunk screw / 4mm, bolt / 8mm - 25 1PC 1 5212 85857965 11.99 SGD
In stock
73x120 Countersunk screw / 4mm, bolt / 8mm - 25 1PC 1 5220 85857956 7.99 SGD
In stock
38x172 Countersunk screw / 4mm - 15 1PC 1 5203 85857913 5.99 SGD
In stock
37x37 Countersunk screw / 4mm, bolt / 8mm 2 45 1PC 1 5217 85857983 5.99 SGD
In stock
75x75 Countersunk screw / 4mm, bolt / 8mm 2 25 1PC 1 5219 85857947 7.99 SGD
In stock
48x74 Countersunk screw / 4mm, bolt / 8mm - 25 1PC 1 5209 85857931 6.99 SGD
In stock
49x49 Countersunk screw / 4mm, bolt / 8mm - 25 1PC 1 5208 85857922 5.99 SGD
In stock
36x72 Countersunk screw / 4mm - 15 1PC 1 5201 85857895 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when fixing a product shelf or a simple desk to the floor
5
From Japan
On 2018-04-03 15:29:18
Durable and good fit of screws. Since it is a thick plate, its rigidity is sufficient. Variation of size and shape is perfect.
This review is about item#85857983.
Building repair
5
From Japan
On 2017-11-25 00:48:05
I was able to purchase it cheaply than when I purchased it at home center before. This time it was saved because the number also increased significantly from last time.
This review is about item#85857947.
Used remodeled to long shelf
4
From Japan
On 2014-10-29 17:02:55
I thought of rust in a long time, purchased by saying SUS, but flatness is bad. The corners of right angle bending are not shaky. The things made of iron are shaki.
This review is about item#85857904.

Related Products