Buy more than* S$200* and get FREE SHIPPING

Furniture Fixing Belt

4.20 (5)
Purpose
For furniture fall prevention
Belt Length (mm)
1
Belt Width (mm)
20
Material
[Brackets, screws, belt adjuster] steel 
Set Contents
Four bracket x, screw x 12 this, two belt x, belts adjuster x 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 6229 85858071 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Fixing of the furnace
5
From Japan
On 2016-10-15 16:19:18
Easy to install (with impact driver).
This review is about item#85858071.
Fixing furniture
3
From Japan
On 2016-06-29 19:30:46
Although the fixing bracket is more robust than expected, it is better if the belt is tightened and the pressing metal fitting is improved (the belt is not stretched by the pin)
This review is about item#85858071.
Furniture fall prevention, work
5
From Japan
On 2016-05-27 00:15:52
It is firm making. The screw hole of the hardware part, the one to be attached to the wall side may be a little bigger? Sometimes I use long, thick wood screws.
This review is about item#85858071.
Prevention of falling of furniture
5
From Japan
On 2016-05-16 09:52:20
It is easy to install, it feels so strong It is very nice.
This review is about item#85858071.
Earthquake countermeasure
3
From Japan
On 2016-03-11 17:42:55
There is no problem in particular.
This review is about item#85858071.

Related Products