Buy more than* S$200* and get FREE SHIPPING

Wireless LAN Adapter

Caution
It is necessary that base unit also supports to 11 n/a.
Access Method
Infrastructure Mode
RoHS Directive
Correspondence
Data Transfer Rate
(TKIP, WEP is (128/64bit) is used, it works with up to 54Mbps (standard value) in ※ security.) (Standard value) IEEE802.11a / up to 54Mbps, IEEE802.11n / up to 300Mbps, IEEE802.11g / Up to 54Mbps, IEEE802.11b / Max 11Mbps
Security
WPA2-PSK(AES/TKIP),WPA-PSK(AES/TKIP),WPA/WPA2mixedPSK,WEP(128/64bit)
Operating Humidity (%)
(Non-condensing) 10-85
Operating Temperature (degree C)
0 to 40
Frequency Range (MHz)
[] IEEE802.11a 5200/5300/5600 (36/40/44/48/52/56/60/64/100/104/108/112/116/120/124/128/132/136/140ch), [IEEE802.11g/IEEE802.11b] 2400 (1 to 13ch)
Interface
USB2.0
Maximum Electric Power Consumption (W)
2.5
Conformity Standard
IEEE802.11n/IEEE802.11a/IEEE802.11g/IEEE802.11b, ARIBSTD-T66(2.4GHz帯)
Outer Dimensions (Width W x Height H x Depth D) (mm)
74x27x14 (body only)
Compatible Models
(Use in ※ USBHub, operation in USB2.0 expansion board for use with USB1.1 not supported) Windows PC USB terminal deployment
OS Support
Body/Windows8(64/32bit),7(64/32bit)(※startereditionnotsupported,VirtualWi-FiandSoftAPnotsupported),Vista(64/32bit),xP
(onlySP3)(64/32bit),7(64/32bit)(※startereditionnotsupported,VirtualWi-FiandSoftAPnotsupported),clientmanagerV/Windows8Vista(64/32bit)<
Power (V)
(Powered from USB) 5
Accessories
USB extension cable (0.5m), air navigator 2 CD, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WI-U2-300D 75077642 40.51 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products