Buy more than* S$200* and get FREE SHIPPING

LED12 Marker Lamp

1.00 (1)
Caution
Not perfect water proof. Water proof process shall be taken before mounting.
Thread Pitch (mm)
68
Dimension (mm)
85x43x28
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0004-24 75077694 -
Discontinued
[x]
Blue *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0002-24 75077676 -
Discontinued
[x]
White *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0005-24 75077703 -
Discontinued
[x]
Green *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0001-24 75077667 -
Discontinued
[x]
Orange *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0003-24 75077685 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Track marker
1
From Japan
On 2013-09-09 22:44:53
15 sets We purchased 30 items in total, but there were a total of seven items for four sets that do not light all the lights. Quality control How is it going?
This review is about item#75077703.