Buy more than* S$200* and get FREE SHIPPING

Clear Card Label

Label Thickness (mm)
0.11
Standard Overall Thickness (mm)
0.19
Lanel Size (mm)
86x54
...see all
Product Options
ADD TO CART
Set Contents Compatible Surface Mounting Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Compatible Surface Mounting Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Label (20 pieces) Ink-jet (dye) Two faces White Polyester film 1PC(10Sheet) 1 29532 75079033 9.86 SGD
In stock
- - - - - 1copy(10set) 1 29531 75079024 10.23 SGD
In stock
ADD TO CART

Related Products