Buy more than* S$200* and get FREE SHIPPING

Printer Label Sheets

4.00 (1)
Surface Mounting
40 face
Basis Weight (g/m2)
175
Lanel Size (mm)
31 x 32
Paper Thickness (mm)
0.2
Material
High-quality paper
Compatible
Inkjet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(18Sheet) 1 31481 75079243 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Creating an index label for filing
4
From Japan
On 2016-11-16 15:01:10
Until now, filing indexes were printed on ordinary paper, cut with scissors, pasted on the cover, but it is really easy and convenient. Although I had a hard time, I should have bought it sooner. Things are very convenient, so ☆ 5 places, but because the price is a little high I made it to 4 ☆.
This review is about item#75079243.

Related Products