Buy more than* S$200* and get FREE SHIPPING

Color Label Round Shape

Sheet Size (mm)
90x150
...see all
Product Options
ADD TO CART
Surface Mounting Label Thickness (mm) Environmental Information Dimensions (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Label Thickness (mm) Environmental Information Dimensions (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.09 GPN net eco-products 30 Pink Glossy coated paper 1PC(11PCx14Sheet) 1 7238 75079401 3.41 SGD
Shipped after 2017-01-23
104 0.07 - 9 TransparentRed Polyester film 1PC(104PCx3Sheet) 1 07261 75079444 -
Discontinued
[x]
- 0.08 - 30 Silver Aluminum foil paper 1PC(11PCx8Sheet) 1 07242 75079435 3.31 SGD
Shipped after 2017-01-23
- 0.08 - 30 Gold Aluminum foil paper 1PC(11PCx8Sheet) 1 07241 75079426 3.31 SGD
Shipped after 2017-01-23
104 0.07 - 9 TransparentGreen Polyester film 1PC(104PCx3Sheet) 1 07263 75079462 -
Discontinued
[x]
104 0.07 - 9 TransparentBlue Polyester film 1PC(104PCx3Sheet) 1 07262 75079453 -
Discontinued
[x]
ADD TO CART

Related Products