Buy more than* S$200* and get FREE SHIPPING

Handmade Sticker Labels

4.50 (2)
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.15
Material
Polyester film
...see all>
Product Options
ADD TO CART
Label Thickness (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Label Thickness (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.10 (protective film / 0.07) A4 Ink-jet (dye pigment) 1PC(3Set) 1 28875 75079681 14.99 SGD
In stock
- Postcard Inkjet (dyes and pigments) 1PC(2Set) 1 29425 75079697 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Create original label
5
From Japan
On 2017-12-27 21:05:25
You can make beautiful original label with ink jet printer. It is recommended to use genuine ink in consideration of durability of ink.
This review is about item#75079697.
Used to label products
4
From Japan
On 2017-09-28 14:49:22
Easy to print, easy to make stickers. The laminate film on the top is hard to cut with a cutter. The finish is strong.
This review is about item#75079681.

Related Products