Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handmade Sticker, Metallic Gold

4.50 (2)
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.17
Size
Postcard
Material
Polyester film
Set Contents
Print labels + transparent protective film label
Compatible
Inkjet (dyes and pigments)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold 1PC(2Set) 1 29427 75079724 7.99 SGD
Shipped after 2018-05-10
Silver 1PC(2Set) 1 29426 75079733 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the label of the company's mark
4
From Japan
On 2017-10-03 05:03:59
After printing it sticks a transparent seal, but if it is flat and stabilized in a stable place, if you do not stick the upper sheet slowly and exactly precisely, the air is easy to enter inside. If it improves to that, it is a very good product because you can make the necessary labels quickly.
This review is about item#75079733.
Donation record
5
From Japan
On 2017-04-30 12:57:21
I did not know there was such a nice thing. I want to use it personally
This review is about item#75079733.

Related Products