Buy more than* S$200* and get FREE SHIPPING

Handmade Sticker Labels

3.75 (4)
Label Thickness (mm)
0.10 (protective film / 0.05)
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.17
Size
A4
Material
Polyester film
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver Ink-jet (dye pigment) 1PC(3Set) 1 28892 75079742 17.99 SGD
Shipped after 2018-04-23
- Ink-jet (dyes and pigments) 1PC(3Set) 1 28893 75079715 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine sticker
5
From Japan
On 2017-05-15 10:09:29
We print our logo and paste it on equipment etc. It prints beautifully and lasts because it forms a protective transparent seal on the printed surface. I think that it is enough if it creates a small sticker, because it is metal so it looks good.
This review is about item#75079742.
It is very convenient to print the seal.
5
From Japan
On 2017-02-08 22:18:57
Because printing does not fall, it is easy to use. Thank you very much.
This review is about item#75079742.
Pasting on car body
1
From Japan
On 2017-02-06 13:17:14
By making full use of illustrators and plotters, what is not less than a commercially available sticker is completed. ... but when it is raining it will be out with a single shot. Moisture penetrates 100% of the cutout face of the sticker's edge, ink bleeding, sticker cloudiness always occurs. It is a product that claims water resistance, but it was disappointing and disappointing when it was supposed to be a sweetie.
Used for manufacturing motorcycle caution labels
4
From Japan
On 2016-07-27 17:12:26
It was good to be able to use an inkjet printer for printing. Technique (practice) is necessary to paste transparent film. The ease of use (hidden) of software dedicated to downloading from HP has room for improvement.
This review is about item#75079742.

Related Products