NoteBuy more than* S$200* and get FREE SHIPPING

Printer Labels

Adhensiveness
I Pasted firm
Label Thickness (mm)
0.1
Surface Mounting
Nine planes
Standard Overall Thickness (mm)
0.27
Lanel Size (mm)
24x32
Paper Quality
Glossy plain white film type
Type
Photo sticker
Size
Postcard
Color
White
Material
Polyester film
Compatible
Ink-jet (dye)
Specification
Water resistant glossy white film
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(4Sheet) 1 29612 75080101 5.27 SGD
In stock

Related Products