Buy more than* S$200* and get FREE SHIPPING

Label Sheets

3.50 (2)
Label Thickness (mm)
0.07
Basis Weight (g/m2)
120
Paper Thickness (mm)
0.13
Whiteness (%)
81
Size
A4
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 face 190x17 High-quality paper 1PC(20Sheet) 1 31425 75080241 10.99 SGD
In stock
5-sided 190x50 High-quality paper 1PC(20Sheet) 1 31421 75080223 10.99 SGD
In stock
Octahedral 190x30 High-qualitypaper 1PC(20Sheet) 1 31423 75080232 10.99 SGD
In stock
13 face 190x14 High-quality paper 1PC(20Sheet) 1 31427 75080257 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Heading creation Paste
5
From Japan
On 2017-11-01 14:36:10
Initially, I tried to make a large amount for printing headlines by printing with a label printer, but I found a label seal of exactly good size, so I bought it. Even with a color laser multifunctional machine, it was possible to print without problems, the seal was also easy to paste, and the paste was quite powerful. It is cheaper than a label printer, so I plan to use it in future.
This review is about item#75080232.
In the file back label
2
From Japan
On 2016-08-09 09:53:05
I was looking for the back label of the file. I bought it thought that there was nothing narrower than this narrower. When I pasted it on the back of a paper file such as a common paper file, a side beside a little. Because I often use files and slim files, the width is a little more detailed I hope.
This review is about item#75080257.

Related Products