Buy more than* S$200* and get FREE SHIPPING

Card Label Sheets

Card Size(mm)
172x54
Cut Name
Micro sewing machine cut
Surface Mounting
5-sided
Basis Weight (g/m2)
155
Paper Thickness (mm)
0.17
Material
High-qualitypaper
Compatible
Ink-jet (dye pigment), laser, copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51069 75080433 5.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products