Buy more than* S$200* and get FREE SHIPPING

Label Sheets

Caution
With pigment ink, because of surface material properties, ink will be difficult to dry up
Total Thickness (mm)
0.18
Label Thickness (mm)
0.12
Surface Mounting
12 face
Standard Overall Thickness (mm)
0.18
Basis Weight (g/m2)
165
Lanel Size (mm)
phi60
Use
Table show sticker for
Adhesive Force
It is it stuck firmly
Whiteness (%)
84
Type
Luster
Size
A4
Color
White
Material
Glossy coated paper
Compatible
Ink-jet (dye pigment)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 29225 75080634 11.44 SGD
In stock
ADD TO CART

Related Products