Buy more than* S$200* and get FREE SHIPPING

Metallic Film Labels

Total Thickness (mm)
0.15
Label Thickness (mm)
0.14
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.21
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.08
Adhesive Force
It is it stuck firmly
Size
A4
Material
Polyester film
Compatible
Ink-jet (dye pigment)
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metallic luster Metallic silver luster 1PC(3Sheet) 1 29275 75080704 -
Discontinued
[x]
Glossy metallic hairline Metallic silver hairline luster 1PC(3Sheet) 1 29277 75080713 -
Discontinued
[x]
ADD TO CART

Related Products