Buy more than* S$200* and get FREE SHIPPING

Label Seal Ink Jet Film, Transparent

Caution
Don't correspond to pigment ink.
Label Thickness (mm)
0.07
Surface Mounting
27 face
Standard Overall Thickness (mm)
0.15
Lanel Size (mm)
62x31
Size
A4
Color
Transparency
Material
Polyester film
Compatible
Ink-jet (dye)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 28972 75080731 20.10 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products