Buy more than* S$200* and get FREE SHIPPING

Label-Sealing Mat Paper

4.80 (5)
Label Thickness (mm)
0.07
Standard Overall Thickness (mm)
0.13
Whiteness (%)
81
...see all>
Product Options
ADD TO CART
Lanel Size (mm) Paper Quality Sheet Size (mm) Type Size Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) Paper Quality Sheet Size (mm) Type Size Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105x148.5 High-quality paper 210x297 I Pasted firmly A4 Four sides 1PC(100Sheet) 1 31545 75081246 44.99 SGD
In stock
91x55 High-quality paper 210x297 I Pasted firmly A4 10 face 1PC(100Sheet) 1 31514 75081167 44.99 SGD
In stock
63.5x38.1 High-quality paper 210x297 I Pasted firmly A4 21 face 1PC(100Sheet) 1 31510 75081142 44.99 SGD
In stock
70x42.3 High-quality paper 210x297 I Pasted firmly A4 18 face 1PC(100Sheet) 1 31534 75081194 44.99 SGD
In stock
63.5x46.5 High-quality paper 210x297 I Pasted firmly A4 18 face 1PC(100Sheet) 1 31508 75081133 44.99 SGD
In stock
70x42.3 High-quality paper 210x297 I Pasted firmly A4 21 face 1PC(100Sheet) 1 31538 75081212 44.99 SGD
In stock
70x38.1 High-quality paper 210x297 I Pasted firmly A4 21 face 1PC(100Sheet) 1 31536 75081203 44.99 SGD
In stock
86.4x42.3 High-quality paper 210x297 I Pasted firmly A4 12 face 1PC(100Sheet) 1 31504 75081124 44.99 SGD
In stock
48.3x25.4 High-quality paper 210x297 I Pasted firmly A4 44 face 1PC(100Sheet) 1 31516 75081176 44.99 SGD
In stock
105x148.5 High-quality paper 210x297 I Pasted firmly A4 Four sides 1PC(500Sheet) 1 31546 75081106 219.99 SGD
Shipped after 2018-05-31
210x148.5 High-quality paper 210x297 I Pasted firmly A4 Two faces 1PC(500Sheet) 1 31543 75081255 209.99 SGD
Shipped after 2018-05-31
86.4x50.8 High-quality paper 210x297 I Pasted firmly A4 10 face 1PC(100Sheet) 1 31532 75081185 44.99 SGD
In stock
297x420 High-quality paper 297x420 I Pasted firmly A3 Uncut 1PC(20Sheet) 1 28411 75081081 26.99 SGD
In stock
210x148.5 High-quality paper 210x297 I Pasted firmly A4 Two faces 1PC(100Sheet) 1 31542 75081237 44.99 SGD
In stock
66x33.9 High-quality paper 210x297 I Pasted firmly A4 24 face 1PC(100Sheet) 1 31512 75081151 44.99 SGD
In stock
297x420 High-quality paper 297x420 I Pasted firmly A3 Uncut 1PC(100Sheet) 1 28424 75081097 109.99 SGD
In stock
53.3x25.4 High-qualitypaper 210x297 I Pasted firm A4 30 face 1PC(100Sheet) 1 28455 75081115 44.99 SGD
In stock
70x33.9 High-qualitypaper 210x297 I Pasted firm A4 24 face 1PC(100Sheet) 1 31540 75081221 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Label issue
5
From Japan
On 2017-10-02 08:09:02
It is very useful. I am using COSPA anytime so I am excellent.
This review is about item#75081151.
Label making
5
From Japan
On 2016-06-24 17:32:57
Very good, convenient and easy to use
This review is about item#75081115.
Product label seal
5
From Japan
On 2016-01-13 18:55:03
Compared to 20 sheets a great deal
This review is about item#75081212.
Shipping label
5
From Japan
On 2015-12-24 18:09:37
Value from other companies
This review is about item#75081185.
I will use it for labels of fresh-cut vegetables
4
From Japan
On 2015-11-19 22:39:41
There is neither possible nor impossible.
This review is about item#75081221.

Related Products