Buy more than* S$200* and get FREE SHIPPING

Type of peel off the label seal [printer shared] beautiful

5.00 (1)
Label Thickness (mm)
0.08
Standard Overall Thickness (mm)
0.13
Basis Weight (g/m2)
125
Sheet Size (mm)
210x297
Size
A4
...see all>
Product Options
ADD TO CART
Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82x18 1copy(10sheet) 1 31178 75081291 7.99 SGD
In stock
82x12 1copy(10sheet) 1 31176 75081273 7.99 SGD
In stock
18x137 1copy(10sheet) 1 31179 75081307 7.99 SGD
In stock
12x137 1copy(10sheet) 1 31177 75081282 8.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it to add a word of comment to product introduction.
5
From Japan
On 2017-07-19 11:49:33
I could print beautifully. It was nice and easy to use.
This review is about item#75081273.

Related Products