Buy more than* S$200* and get FREE SHIPPING

Printer Label Seal

5.00 (1)
Basis Weight (g/m2)
160
Whiteness (%)
73
Size
A4
...see all>
Product Options
ADD TO CART
Paper Thickness (mm) Color Purpose Label Thickness (mm) Surface Mounting Standard Overall Thickness (mm) Material Total Thickness (mm) Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Thickness (mm) Color Purpose Label Thickness (mm) Surface Mounting Standard Overall Thickness (mm) Material Total Thickness (mm) Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - For correction, For correction 0.11 12 face 0.17 High-quality paper - 86.4x42.3 1PC(12Sheet) 1 31563 75081352 10.99 SGD
Shipped after 2018-02-26
0.11 - - - - - - 0.17 86.4x50.8 1copy(12sheet) 1 31561 75081343 10.99 SGD
Shipped after 2018-02-26
0.11 - - - - - - 0.17 38.1x21.2 1copy(12sheet) 1 31569 75081386 10.99 SGD
Shipped after 2018-03-01
0.11 - - - - - - 0.17 70x33.9 1copy(12sheet) 1 31565 75081361 10.99 SGD
Shipped after 2018-02-26
0.11 White - - 10 face two rows x5 stage - Polyurethane 0.17 48.3x25.4 1copy(12sheet) 1 31567 75081377 10.99 SGD
Shipped after 2018-02-26
0.11 - - - - - - 0.17 90x5 1copy(12sheet) 1 31571 75081395 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product display
5
From Japan
On 2014-06-13 08:04:37
The price is reasonable, usability is no problem.
This review is about item#75081352.

Related Products