Buy more than* S$200* and get FREE SHIPPING

Label Sheets

2.67 (3)
Label Thickness (mm)
0.11
Standard Overall Thickness (mm)
0.17
Basis Weight (g/m2)
150
Sheet Size (mm)
100x148
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Square-shaped face 48 15x8 High-quality paper 1PC(12Sheet) 1 26001 75081693 3.99 SGD
In stock
18 square face 33x12 High-qualitypaper 1PC(12Sheet) 1 26005 75081711 3.99 SGD
In stock
Square-shaped six-sided 82x19 High-quality paper 1PC(12Sheet) 1 26011 75081745 3.99 SGD
In stock
Square-shaped face 10 40x24 High-quality paper 1PC(12Sheet) 1 26009 75081736 3.99 SGD
In stock
Square-shaped six-sided 26x64 High-quality paper 1PC(12Sheet) 1 26013 75081754 3.99 SGD
In stock
Square-shaped face 12 19x43 High-quality paper 1PC(12Sheet) 1 26007 75081727 3.99 SGD
In stock
Round 28 side phi15 High-quality paper 1PC(12Sheet) 1 26103 75081781 3.99 SGD
In stock
Square-shaped face 24 21x12 High-quality paper 1PC(12Sheet) 1 26003 75081702 3.99 SGD
In stock
Round 8 sided phi30 High-quality paper 1PC(12Sheet) 1 26107 75081806 3.99 SGD
In stock
Round 60 side phi9 High-quality paper 1PC(12Sheet) 1 26101 75081772 3.99 SGD
In stock
Square-shaped three-sided 86x38 High-quality paper 1PC(12Sheet) 1 26015 75081763 3.99 SGD
In stock
Round 24 side phi20 High-quality paper 1PC(12Sheet) 1 26105 75081797 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Product prices are printed.
5
From Japan
On 2017-06-16 17:35:42
The product is very satisfied. I want a large bag of A4 size at this size.
This review is about item#75081693.
To product package
2
From Japan
On 2014-04-17 09:00:50
I am looking for a round seal and purchased it because this size was just right. My printer may be bad, but no matter how accurate the positioning it is, it will be misplaced. It is inconvenient to paste on A4 paper and print it. I am satisfied because the price is cheap, but I think that it would be nice if there is an A4 size instead of a postcard size.
This review is about item#75081806.
I am on Eve and envelopes
1
From Japan
On 2013-10-17 10:30:27
Impressions → The postcard is thin, the rollers of the printer slip, and they are misaligned and printed. Plain paper can be printed without slipping. Improvement point → I want you to improve so that the postcard does not slip. I will print with A-One's label shop, but since postcards are set behind the printer, I hope improvement of label shop who can not print postcards. A4, B5 paper.
This review is about item#75081754.

Related Products