Buy more than* S$200* and get FREE SHIPPING

Hexagon Nut Type 2, Stainless Steel

5.00 (4)
Material and Processing
SUS304 / Pashipeto
Strength
A2-70
Standard
German standard DIN934
...see all>
Product Options
ADD TO CART
Pitch Thickness (mm) Nominal Designation of Screw Subtense(mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Thickness (mm) Nominal Designation of Screw Subtense(mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 7.64 to 8 M10 16.73 to 17 M10 1Pack(20PC) 1 M10 75083066 -
Discontinued
[x]
0.5 2.15 to 2.4 M3 5.32 to 5.5 M3 1Pack(110PC) 1 M3 75083093 2.99 SGD
In stock
0.8 3.7 to 4 M5 7.78 to 8 M5 1Pack(100PC) 1 M5 75083111 3.99 SGD
In stock
1 4.7 to 5 M6 9.78 to 10 M6 1Pack(85PC) 1 M6 75083127 3.99 SGD
In stock
1.25 6.14 to 6.5 M8 12.73 to 13 M8 1Pack(45PC) 1 M8 75083136 -
Discontinued
[x]
1.75 9.64 to 10 M12 18.67 to 19 M12 1Pack(12PC) 1 M12 75083075 -
Discontinued
[x]
0.7 2.9 to 3.2 M4 6.78 to 7 M4 1Pack(105PC) 1 M4 75083102 -
Discontinued
[x]
2 12.3 to 13 M16 23.67 to 24 M16 1Pack(6PC) 1 M16 75083084 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Product processing
5
From Japan
On 2017-11-06 16:44:56
I could purchase it cheaper than usual, and I could use it without problems.
This review is about item#75083102.
Used for parts of goods
5
From Japan
On 2016-12-14 14:38:26
Screw thread is also smooth, it can be used without problems. I always order because it can be bought at a low price collectively.
This review is about item#75083093.
Shelf fixing
5
From Japan
On 2016-07-23 23:54:23
Since it was necessary in large quantities, it purchased several pieces, it was superior to COSPA and it was able to be used without problems.
This review is about item#75083066.
Motorcycle repair
5
From Japan
On 2014-02-06 13:47:20
it is normal. There is no problem at all.
This review is about item#75083127.

Related Products