Buy more than* S$200* and get FREE SHIPPING

Two Sorts Of Hex Nuts, Uni Chromate

5.00 (3)
Strength
8
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Material and Processing Standard Subtense(mm) Screw Designation Dimension Thread Pitch (mm) Pitch Thickness (mm) Surface Processing Number of Threads Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Material and Processing Standard Subtense(mm) Screw Designation Dimension Thread Pitch (mm) Pitch Thickness (mm) Surface Processing Number of Threads Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 S35C / Uni-chrome German standard DIN934 9.78 to 10 M6 - 1 4.7 to 5 - - - 1Pack(200PC) 1 M6 75083215 -
Discontinued
[x]
- S35C / Uni-chrome German standard DIN934 16.73 to 17 M10 1.5 1.5 7.64 to 8 - - - 1Box(300PC) 1 M10 75083145 -
Discontinued
[x]
M10 S35C / Uni-chrome German standard DIN934 16.73 to 17 M10 - 1.5 7.64 to 8 - - - 1Pack(55PC) 1 M10 75083154 4.99 SGD
In stock
M12 S35C / Uni-chrome German standard DIN934 18.67 to 19 M12 - 1.75 9.64 to 10 - - - 1Pack(35PC) 1 M12 75083163 -
Discontinued
[x]
M3 S35C / Uni-chrome German standard DIN934 5.32 to 5.5 M3 - 0.5 2.15 to 2.4 - - - 1Pack(400PC) 1 M3 75083181 3.99 SGD
In stock
M4 S35C / Uni-chrome German standard DIN934 6.78 to 7 M4 - 0.7 2.9 to 3.2 - - - 1Pack(350PC) 1 M4 75083197 3.99 SGD
In stock
M5 S35C / Uni-chrome German standard DIN934 7.78 to 8 M5 - 0.8 3.7 to 4 - - - 1Pack(320PC) 1 M5 75083206 -
Discontinued
[x]
M8 S35C / Uni-chrome German standard DIN934 12.73 to 13 M8 - 1.25 6.14 to 6.5 - - - 1Pack(100PC) 1 M8 75083224 -
Discontinued
[x]
- - One 17 W3/8 - - 8 Uni-chrome 16 Mt. S35C 1Pack(50PC) 1 3/8 75083267 -
Discontinued
[x]
M16 S35C / Uni-chrome German standard DIN934 23.67 to 24 M16 - 2 12.3 to 13 - - - 1Pack(13PC) 1 M16 75083172 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
MDF, used for working with acrylic
5
From Japan
On 2018-03-14 15:00:49
There is no problem in terms of price or performance. It is the second purchase.
This review is about item#75083181.
Various assemblies
5
From Japan
On 2017-10-22 08:56:16
It is inexpensive and the quality is also good, I purchase it as a repeat item every time.
This review is about item#75083197.
Harmony
5
From Japan
On 2016-05-19 19:47:34
It is good for Fu-to.
This review is about item#75083145.

Related Products