Buy more than* S$200* and get FREE SHIPPING

Plastic Vernier Caliper

4.14 (14)
Minimum Scale (mm)
0.1
Material
Polycarbonate
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 21 114 0 to 70 27 8 1PC 1 PC-70KD 75086602 7.46 SGD
In stock
63 32 165 0 to 100 40 11 1PC 1 PC-100KD 75086611 7.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Bike maintenance
3
From Japan
On 2016-10-14 08:58:05
Price was disappointed they become cheaper in the next day. It is lonely without the information to a regular.
This review is about item#75086611.
For easy operation and car maintenance
4
From Japan
On 2016-04-17 19:13:31
It is optimal for the usage that you want to measure it because it is accurate to the approximate standard. This is enough if it is good with an accuracy of 1 millimeter, and it is easy to see because it is a white character on anything. It seems like a hundreds average calipers may be thought, but I can get irritated if the movement is bad and if I use it several times it will break. This product does not look like that.
This review is about item#75086611.
Disk rotor wear measurement
4
From Japan
On 2015-07-08 23:44:53
It was convenient to measure easily and it was useful.
This review is about item#75086611.
Easy measurement
2
From Japan
On 2015-06-06 22:54:18
I purchased it because I wanted light things, but it is still delicate. The scale is also harder to see than I thought. Rather than saying that this product is bad, it is easier to use those familiar with metal.
This review is about item#75086611.
Simple confirmation of thickness and inner and outer diameter
3
From Japan
On 2015-06-01 19:28:28
For simple size check of what is difficult to measure with a normal ruler, even such a thing is sufficiently convenient. I think that the white scale on the black background is also easy to see. Considering the price, I do not even want to expect anything beyond that.
This review is about item#75086611.
Whether it is necessary to measure piping diameter at the site and actual diameter of equipment and materials.
4
From Japan
On 2015-04-22 10:29:34
There is no problem at all. With a magnet (not so powerful) Why can you paste it, you do not have to lose it.
This review is about item#75086611.
Simple measurement
4
From Japan
On 2015-02-13 23:11:20
I think that it is enough for simple measurement. Because it is lightweight it will not load even if put in your pocket.
This review is about item#75086611.
Motorcycle maintenance
5
From Japan
On 2014-11-27 22:02:16
Easy to use with easy to see scale. I'm glad I bought it.
This review is about item#75086611.
Measure small dimensions
5
From Japan
On 2014-11-06 18:00:44
The movement was awkward, so I improved after polishing with silicon
This review is about item#75086611.
Normal measurement
5
From Japan
On 2014-10-07 14:02:41
It can be stored outdoors, without rigidity problem.
This review is about item#75086611.

Related Products