Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two Sorts Of Hex Nuts, Chromate

4.00 (1)
Material and Processing
S35C / chromate
Strength
8
Standard
German standard DIN934
...see all>
Product Options
ADD TO CART
Subtense(mm) Screw Designation Dimension Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Screw Designation Dimension Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.78 to 10 M6 1 4.7 to 5 1Pack(200PC) 1 M6 75083242 -
Discontinued
[x]
12.73 to 13 M8 1.25 6.14 to 6.5 1Pack(100PC) 1 M8 75083251 -
Discontinued
[x]
16.73 to 17 M10 1.5 7.64 to 8 1Pack(55PC) 1 M10 75083233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-07-03 20:54:26
I can use it normally
This review is about item#75083233.

Related Products