Buy more than* S$200* and get FREE SHIPPING

Digital Level

Laser
635nm, 1mW or less (Class 2)
Measuring Precision;
(0degree /90degree )+/-0.05degree , (1degree to 89degree )+/-0.2degree
Handling Range (m)
(Laser) 30
Storage Temperature Range (degree c)
-20 to +70
Laser Light Precision
+/-0.5mm/m
Range Measurement
0 to 360degree (4x90degree )
Tripod Mounting Screw
1/4 in.
Lazer Dot Diameter (phi mm) [Distance (m)]
About 3.5 [5] (25deg C at the time), About 6 [10] (25deg C at the time)
Battery
(Measurement) 9V alkaline battery type x1, (lasers) AAA alkaline battery x2
Continuous Opreration Time (hours)
About 300 (measuring cell), About 20 (laser battery)
Dimensions (Width W x Depth D x Height H) (mm)
600x27x59
Operating Temperature Range (deg C)
-10 to +50
Weight (kg)
0.9
Accessories
Two carrying bags, belt holder, battery test various
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GIM60L 75086627 -
Discontinued
[x]
ADD TO CART

Related Products