Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

4.67 (3)
Measurement Pricision (mm)
+ / - 1.5 (standard measurement)
Storage Temperature Range (degree c)
-20 to +70
Output (mW)
1 or less (Class 2)
Tripod Mounting Screw
1/4 inch (6.35mm)
Dust-proof Water-proof
(I except for the battery compartment) IP54
Lazer Dot Diameter (phi mm) [Distance (m)]
6 [10] (in the case of air temperature around 25deg C)
Measuring Range (m)
0.05 to 70
Measuring Unit
(Min)1mm
Wavelength (nm)
635
Auto Power-off
(I except for the continuous measurement) About 5 minutes
Light Source
Laser diode
Functions
[Mode] distance measurement, area, volume capacity, Pythagoras (side measurement), [reference point the body front end, 1/4 in. screw holes continuous measurement, addition subtraction function automatic LCD backlight of the body rear end measurements fun
Dimensions (Height H x Width W x Depth D) (mm)
114x53x31
Power
(Measurement of 10,000 times the highest About) x2 AAA alkaline batteries
Operating Temperature Range (deg C)
-10 to +50
Weight (g)
140 (including battery)
Accessories
Two carrying bags, AAA alkaline batteries (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLM7000 75086636 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Measure the distance of piping etc in a high position.
4
From Japan
On 2016-05-12 16:24:35
It seems to be durable even in small size and easy to use.
This review is about item#75086636.
Indoor distance measurement
5
From Japan
On 2015-03-23 07:12:50
Easy and easy to use
This review is about item#75086636.
Major change for everyday use
5
From Japan
On 2013-10-23 13:46:47
It can be measured by one person.
This review is about item#75086636.

Related Products