Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Single Lever Mixer Tap

5.00 (3)
Nominal Diameter (mm)
13
Length (mm)
(Spout) 220
Specification
Soft single Single Lever Mixer Tap(13mm), anti-bacterial handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-HE435S 35193821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In the kitchen
5
From Japan
On 2014-08-05 17:25:16
Easy-to-use and it was good, Next time and the shower for a bath?
This review is about item#35193821.
Replacement of sink Curran
5
From Japan
On 2014-07-02 07:43:26
Since LIXIL products of of, is a very good product.
This review is about item#35193821.
Use in the kitchen of washing
5
From Japan
On 2014-05-27 14:54:56
Despite the leading manufacturer price is cheap is the best. In addition, the appearance, but the water discharge pipe tip is not a resin cap, is enough to be particular about the form. This product is recommended absolutely.
This review is about item#35193821.