Buy more than* S$200* and get FREE SHIPPING

U Clamp

4.50 (2)
Purpose
For SGP tube pipe.
Surface Processing
Finish electro-galvanized
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimension S (mm) Dimension t (mm) Nominal Diameter (B) Dimensions A (mm) Screw Diameter Dimensions L (mm) Dimension H (mm) Size Material Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimension S (mm) Dimension t (mm) Nominal Diameter (B) Dimensions A (mm) Screw Diameter Dimensions L (mm) Dimension H (mm) Size Material Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125A 160 32 55 3.2 5 - W1/2 - 110 - - 139.8 1PC 1 10598-0120 75815871 16.99 SGD
Shipped after 2018-04-25
- 184 32 40 3.2 - phi 165.2 - 65 112 W3 / 8 x 150A SPHC - 1PC 1 10598-0416 75815862 17.99 SGD
Shipped after 2018-04-25
80A 98 25 38 2 3 - W3/8 - 76.5 - - 89.1 1PC 1 10598-0098 75815835 6.99 SGD
Shipped after 2018-04-23
25A 48 25 40.5 2 1 - W3/8 - 54.5 - - 34 1PC 1 10598-0045 75815783 4.99 SGD
Shipped after 2018-04-23
100A 123 25 38 2 4 - W3/8 - 89 - - 114.3 1PC 1 10598-0115 75815844 7.99 SGD
Shipped after 2018-04-23
- 158 32 40 3.2 - phi 139.8 - 65 100 W3 / 8 x 125A SPHC - 1PC 1 10598-0401 75815853 25.99 SGD
Shipped after 2018-04-25
50A 72 25 38 2 2 - W3/8 - 62.5 - - 60.5 1PC 1 10598-0079 75815817 5.99 SGD
Shipped after 2018-04-23
65A 86 25 38 2 2.5 - W3/8 - 69.5 - - 76.3 1PC 1 10598-0083 75815826 6.99 SGD
Shipped after 2018-04-23
20A 41 25 42 2 3/4 - W3/8 - 51.5 - - 27.2 1PC 1 10598-0026 75815774 4.99 SGD
Shipped after 2018-04-23
32A 57 25 40.5 2 1.25 - W3/8 - 53 - - 42.7 1PC 1 10598-0050 75815792 4.99 SGD
Shipped after 2018-04-23
150A 185 32 55 3.2 6 - W1/2 - 123 - - 165.2 1PC 1 10598-0134 75815887 17.99 SGD
Shipped after 2018-04-25
15A 36 25 42 2 1/2 - W3/8 - 50 - - 21.7 1PC 1 10598-0011 75815765 4.99 SGD
Shipped after 2018-04-23
40A 59 25 38 2 1.5 - W3/8 - 60.5 - - 48.6 1PC 1 10598-0064 75815801 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Temporary fixation of metal pipe
4
From Japan
On 2017-08-16 22:09:55
Used for testing to rotate the tip parts through the shaft into the pipe. It is a pipe of Φ 32 but it seems to be fixed firmly. Currently it is ☆ 4 as it is under environmental protection test.
This review is about item#75815783.
Windbreak board and support brace
5
From Japan
On 2015-12-04 15:34:29
I was worried about the bolt length, but I was able to hold down the 18 mm plate.
This review is about item#75815817.

Related Products