Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hanging Pipe Metal Fittings

4.67 (3)
Hanging Bolt Diameter
W3/8
Tightening Bolt(Size)
M8x25
Dimensions C (mm)
25
Dimensions D (mm)
26
Dimension t (mm)
1.6
...see all>
Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Dimension H (mm) Nominal Diameter Purpose Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Dimension H (mm) Nominal Diameter Purpose Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
153 130 Phi150 For spiral duct Finish electro-galvanized The suspended band 1PC 1 10225-0042 75816316 5.99 SGD
In stock
203 155 Phi200 For spiral duct Finish electro-galvanized The suspended band 1PC 1 10225-0061 75816334 6.99 SGD
In stock
103 105 phi100 - - - 1pc 1 10225-0023 75816291 4.99 SGD
In stock
128 117 phi125 - - - 1pc 1 10225-0038 75816307 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ventilation duct
4
From Japan
On 2017-06-18 21:47:37
Plating is also so so, the thickness is sufficient and strong. I am sorry that the price is a bit high.
This review is about item#75816334.
To duct construction.
5
From Japan
On 2017-06-14 20:11:07
I want some more variation. Because it is not there, it seems to search other shops.
This review is about item#75816291.
Plumbing fixation
5
From Japan
On 2015-11-10 20:20:03
The material is suitable for the zinc spiral duct and it can be used sufficiently.
This review is about item#75816291.

Related Products