Buy more than* S$200* and get FREE SHIPPING

Ash Bottle

4.50 (2)
Weight (g)
150
Dimension (mm)
120x79x89
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DZ186 75085902 25.99 SGD
In stock
Silver 1PC 1 DZ187 75085911 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Smoking while driving
5
From Japan
On 2015-04-01 18:55:25
With plenty of capacity, easy to use and easy to smear. The appearance is OK lid, the time when opening it is cheap.
This review is about item#75085911.
For private cars
4
From Japan
On 2014-08-19 08:55:00
Carbon tone, gloss The texture of black is fine in quality. Easy to extinguish, easy to clean, easy to use. I think that it is good to have a short type as it thinks that a sense of stability will come out if the height is a little lower.
This review is about item#75085902.

Related Products