Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Mouse m325t

4.33 (3)
Dimensions (Width x Depth x Height)(mm)
57x95x40
Wireless Communication System
Advanced 2.4GHz Technology (Unifying compatible)
Interface
USB
Battery Life
18 months maximum
Resolution
1000dpi
...see all>
Product Options
ADD TO CART
Color Opreration Distance Sensor Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Opreration Distance Sensor Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink crash About 10m Grade laser tracking (Including battery) 93 1PC 1 M325tPC 75086042 -
Discontinued
[x]
Crystal White About10m Laser-grade tracking 93(include battery) 1PC 1 M325tCW 75085997 40.64 SGD
In stock
Light Silver About10m Grade laser tracking (Including battery) 93 1PC 1 M325tLS 75086024 40.64 SGD
In stock
Dark Silver About 10m Grade laser tracking (Including battery) 93 1PC 1 M325tDS 75086015 40.64 SGD
In stock
Peacock blue About10m Laser-grade tracking 93(include battery) 1PC 1 M325tPB 75086033 40.64 SGD
In stock
Dusty Rose About10m Laser-grade tracking 93(include battery) 1PC 1 M325tDR 75086006 40.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Using a personal computer
3
From Japan
On 2017-06-20 16:59:19
Although it is when using a personal computer, I think that it is easy to use and it is very good.
This review is about item#75086015.
PC mouse
5
From Japan
On 2015-11-24 07:41:36
Even small movements of the wrist move firmly. It is satisfactory also possible to work fine.
This review is about item#75085997.
computer
5
From Japan
On 2014-10-15 17:33:15
Though the sensitivity is low and the price is low, movement stops on the way but this can not stop
This review is about item#75086015.

Related Products