Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Logitech Wireless Mouse

5.00 (1)
Dimensions (Width x Depth x Height)(mm)
Receiver / 14.4x18.7x6.1, mouse / 70x109x40.5
Opreration Distance
About10m
Wireless Communication System
Advanced 2.4GHz wireless technology (Unifying compatible)
Interface
USB
Number of Buttons
(Including tilt function) 8
Battery Life
Upto3years
Warranty Period
Three years
Resolution
1000dpi
Batteries
X2 AA batteries
Sensor
Invisible laser
OS Support
Windows xP, Windows Vista, Windows 7, Windows 8, Windows RT, Mac OS x 10.5 or later
Weight (g)
Receiver / 2, mouse / I 135 (including battery)
Color
Black
Set Contents
receiver, AA batteries, (attached to the back of the package) Warranty
Specification
Scroll wheel: existing, tilt function with fast scrolling function: existing, attached software version: SetPoint, LCC (You need to download it from the web site of Logitech)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M705t 75086076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Input of personal computer
5
From Japan
On 2014-07-16 16:51:08
It is easy to use with a size fit for hands. Placement of buttons is also appropriate, it is a mouse you want to use even private, not to mention work.
This review is about item#75086076.

Related Products