Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pressure Washer K2.400

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For cleaning car and around house.
Feed Water Temperature (degree c)
MAX40
Intake Amount
0.4L/min (cleaning agent)
Discharge Water Volume (L/h)
(Regular) 310
DisCharge Pressure (MPa)
(Regular) 7.0
Main Part Dimension (mm)
280x242x783
Power Consumption (W)
1250
Power (V)
100(50/60Hz)
Weight (kg)
5.1
Material
(Body cover PP nozzle) PA, (pump water hose PA) PVC, (high pressure hose) PVC Rubber
Set Contents
Barionozuru, cyclone jet nozzle, 8m high-pressure hose
Specification
Trigger gun, 3m water hose set, coupling (body side)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1.602-309.0 75086252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in vegetable washing
5
From Japan
On 2015-08-29 15:04:39
Ginger to be shipped to the direct sale place, it washes off eight head, the vegetables of the soil such as edamame in a high-pressure washer. Until now, had been using a scrubbing brush, etc., we could spare time from working in a high-pressure washing machine. In addition, when vegetables of soil is fine also washed off, very convenient machine. that's all
This review is about item#75086252.

Related Products