Buy more than* S$200* and get FREE SHIPPING

Land Cross mirror

3.50 (2)
Mounting Screw
10mm positive screw
Color
Black / Blue
Specification
New security criteria for applicable mirror size. With turner, blue mirror.
Accessories
Pitch 1.5mm conversion adapter
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right 1PC 1 AXB-104-10R 75086392 -
Discontinued
[x]
Left 1PC 1 AXB-104-10L 75086401 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
BMW R 1150 GS
5
From Japan
On 2015-04-15 18:41:31
The rear field of view became about 1.5 times wider! It is! I was worried whether to make it a round GS mirror, but it was good to wear this. ※ R1150GS requires an optional adapter.
This review is about item#75086392.
Exchange from genuine
2
From Japan
On 2013-09-07 16:08:25
The backward visibility spreads against the length of the stay part and the height of the mirror, which is quite satisfying but the reflection is dark due to the characteristics of the blue mirror which is said to have excellent antiglare property, the visibility is now I got an impression. In addition, this mirror looks wide, it looks small, the whole is small, and the image is curved considerably when it becomes an edge, just being replaced with this mirror from genuine natural reflection requires a little accustomed. It is difficult to focus on seeing the chilla, but it is because there is a weak eyesight due to aging around here, so we want you to be able to choose the mirror specification of natural coloring as well. And the most disappointing thing was the quality which distortion was seen somewhat even in the center part of the mirror surface, especially the left mirror had a strong tendency. As the company's Stingray mirror was a wonderful achievement, I was betrayed a bit.
This review is about item#75086401.

Related Products