Buy more than* S$200* and get FREE SHIPPING

Small Roller Refill

4.33 (3)
Purpose
Roof. Rust stopper
Main Material
Polyester
Trim Length (mm)
13
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 4S-MXB 75086557 4.99 SGD
In stock
6 1PC 1 6S-MXB 75086566 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Heavy thick resin coating
3
From Japan
On 2015-05-22 00:33:25
It is a severe usage, but I am working smoothly without hair loss etc.
This review is about item#75086566.
Iron part in general
5
From Japan
On 2014-11-07 19:02:37
As the name of Max is easy to use, durability is also good.
This review is about item#75086566.
Slate roof thermal barrier coating
5
From Japan
On 2013-12-06 19:34:05
Including paint, excellent durability. Cost performance was better than I thought. Even when using two strokes of 100 m², the performance was almost unchanged.
This review is about item#75086566.

Related Products