Buy more than* S$200* and get FREE SHIPPING

CD/MP3/WMA Receiver

Impedance (ohm)
[Audio] section (fit) 4 (4-8)
Grounding
Minus
Reception Frequency
[FM tuner part] 76.0MHz - 90.0MHz, [AM tuner part] 522kHz - 1629kHz
Fuse
Rated 15A
Current Consumption (A)
3.0 (1W at the time)
Frequency Characteristics
[CD player section] 20Hz - 20kHz (+/- 3dB), [FM tuner] 30Hz - 15kHz (+/- 3dB)
Outer Dimensions (Width W x Height H x Depth D) (mm)
178 x 50 x 190 (mounting dimensions: (D) 163)
Power Supply Voltage (V)
DC14.4
Rated Output (W)
[Audio] section 20 x 4 (20Hz - 20kHz, 1%, 4ohm)
Sensitivity
[FM tuner part] practical 8dBf, [AM tuner part] practical 30dBmicroV
Maximum Output (W)
[Audio] section 45 x 4
Weight (kg)
1.35
Specification
(SN ratio) [CD player section] 75dB, [FM tuner] 60dB, [AM tuner part] 50dB (50dB quieting sensitivity) FM tuner] 17dBf (3-band EQ) [Audio] section BASS +/- 10dB (100Hz), MID +/- 10dB (1kHz), TREBLE +/- 10dB (10kHz) (Magna base EX) [Audio] section +10 dB (100Hz) (Line-out output level) [Audio] section 2.0V (CD1kHz)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ102 75086724 -
Discontinued
[x]
ADD TO CART