Buy more than* S$200* and get FREE SHIPPING

CD/Tuner Main Unit, VMA/MP3/WAV Supported

4.50 (2)
Maximum Consumption Current (A)
10
Input Output Terminal
3.5phi mini jack input
Correspond Formats
[MP3] MPEG-1, 2 AUDIO LAYER-3 [WMA] Ver.7, 7.1,8,9,10,11,12 (2ch audio) (Windows Media Player) [WAV] Linear- PCM, MS ADPCM
Frequency Characteristics
[CD player section] 5Hz - 20000Hz (+/- 1dB)
Dimensions (Width W x Height H x Depth D) (mm)
(Installation) 178 x 50 x 165
Sensitivity
[Tuner] FM/9dBf (0.8microV/75ohm, mono, SN ratio: 30dB) AM/25microV (SN ratio: 20dB)
Maximum Output (W)
[Amplifier section] 50 x 4,70 x 1ch/2ohm (for subwoofer)
Weight (kg)
1
Specification
(Subwoofer output)[Audio section] 50Hz, 63Hz, 80Hz, 100Hz, 125Hz, 160Hz, 200Hz, -12, -6dB/oct +6 to -24dB NOR / REV (5-band graphic equalizer)[[Audio section] 80Hz, 250Hz, 2.5kHz, 8kHz
Accessories
Code unit, mounting screws set, instruction manual, warranty card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DEH-380 75086733 109.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I put on a car
4
From Japan
On 2018-02-18 16:33:43
I am trying to attach it. I'm satisfied. I will also use it.
This review is about item#75086733.
I installed it in a crane car.
5
From Japan
On 2014-06-23 13:47:33
It was unexpectedly easy to use and sounded good.
This review is about item#75086733.

Related Products