Buy more than* S$200* and get FREE SHIPPING

Elbow KQ2L-X35

Purpose
To connect the tube at right angles to each other.
Ambient Temperature and Water Temperature (Degree c)
[Air]-5 to 60,[Water]0 to 40(No freezing)
Working Pressure Range
-100kPa to 1MPa
Color
(Body) Black
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 41647 1PC 1 KQ2L06-01AS-X35 75086952 3.73 SGD
In stock
8 41643 1PC 1 KQ2L08-02AS-X35 75086986 4.51 SGD
In stock
6 M5x0.8 1PC 1 KQ2L06-M5A-X35 75087065 4.25 SGD
In stock
- 1/4 1PC 1 KQ2L10-02AS-X35 75086995 5.67 SGD
In stock
4 1/8 1PC 1 KQ2L04-01AS-X35 75087047 3.75 SGD
Shipped after 2017-05-30
- 1/4 1PC 1 KQ2L12-02AS-X35 75087117 10.72 SGD
Shipped after 2017-05-30
- 1/2 1PC 1 KQ2L16-04AS-X35 75087144 11.36 SGD
In stock
- 3/8 1PC 1 KQ2L10-03AS-X35 75087004 5.80 SGD
In stock
- 3/8 1PC 1 KQ2L16-03AS-X35 75087135 15.40 SGD
Shipped after 2017-05-30
4 1/4 1PC 1 KQ2L04-02AS-X35 75087056 5.06 SGD
Shipped after 2017-05-30
- 1/2 1PC 1 KQ2L10-04AS-X35 75087101 6.32 SGD
In stock
- 1/2 1PC 1 KQ2L12-04AS-X35 75087013 8.54 SGD
In stock
6 3/8 1PC 1 KQ2L06-03AS-X35 75087083 4.38 SGD
Shipped after 2017-05-30
6 M6x1.0 1PC 1 KQ2L06-M6A-X35 75087074 7.69 SGD
Shipped after 2017-05-30
8 1/8 1PC 1 KQ2L08-01AS-X35 75086977 4.25 SGD
In stock
- 3/8 1PC 1 KQ2L12-03AS-X35 75087126 7.22 SGD
In stock
4 M5x0.8 1PC 1 KQ2L04-M5A-X35 75087022 4.45 SGD
In stock
4 M6x1.0 1PC 1 KQ2L04-M6A-X35 75087031 5.21 SGD
Shipped after 2017-05-30
6 1/4 1PC 1 KQ2L06-02AS-X35 75086961 3.86 SGD
In stock
8 3/8 1PC 1 KQ2L08-03AS-X35 75087092 4.64 SGD
In stock
ADD TO CART

Related Products

SMC

SMC