Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp

4.00 (1)
Color Temperature (K)
3200
Rated Voltage (V)
12
Rated Power (W)
55
Type
H11
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 12362XVS2 75093496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Headlight exchange
4
From Japan
On 2015-02-26 23:26:20
① Brightness: Bright compared to genuine, 50% more increase, (Surprised by the difference when exchanged from genuine) ② Lifetime: Bulb breaks at almost the same time in the left and right almost at the same time (80% at mileage 10000 k at night) ③ Color scheme: genuine Slightly more white, but rainy day is pretty easy to see ④ Price: depending on your wallet, Cospa is OK. Overall rating: Recommended for people aged 40 and older who started presbyopia slightly.
This review is about item#75093496.