Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp

5.00 (4)
Color Temperature (K)
3200
Rated Voltage (V)
12
Rated Power (W)
60/55 (160/150 class brightness)
Type
H4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 12342XVS2 75093532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Headlight bulb replacement
5
From Japan
On 2015-04-06 02:12:07
I certainly bright, maybe not as much as the brightness is referred to as a double. Easy to see because there is close to the original color without white color.
This review is about item#75093532.
To bikes and cars
5
From Japan
On 2014-10-13 17:50:48
Since the bike lights was dark it was exchanged in this valve. Now that you feel the brightness, it was also attached to the car. Since the price is also a cheaper, next it will also repeat.
This review is about item#75093532.
Motorcycle
5
From Japan
On 2014-09-11 11:18:57
And posted a photo image, different packages of the received items, but would the same thing maybe contents. In exchange from the market goods HID light, but is naturally darker than HID, I think that it is a bright person in halogen, also you can drive with confidence because the optical axis is taken.
This review is about item#75093532.
Headlight
5
From Japan
On 2014-01-20 19:40:15
The snow-covered road traveling, I think that irregularities are good clarity. There is no in about yellow valve. In the case had been empty damaged hole is disappointed. Shipping Is? Have been found. Too there is space in the box. It was good without off valve. Although I asked collectively what goods or. Too late to shipping. Rush things, might ask from the other be higher around a little.
This review is about item#75093532.