Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Industrial Abrasive Pad No.180

4.54 (13)
Abrasive Material
Aluminum oxide, Aluminum oxide
Color
loess, Loess
Dimension (mm)
150x230, 150x230
Thickness (mm)
10, 10
Grain Size
180, 180
Application
hairline finish, paint, coat peeling, Hairline Finish Paint, coating peeling
Description
Excellent polishing force, making it ideal for peeling of paint-oxide film. In addition, it is also used in the processing of stainless steel hairline.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 K#180 75862464 28.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Outer wall cleaning (tile)
4
From Japan
On 2017-03-25 14:47:10
Was determined by comparison with the Kenmaron price, but runs out quickly, COSPA is high.
This review is about item#75862464.
Rust removal
4
From Japan
On 2017-03-15 16:14:56
Easy-to-use at an affordable size and coarse. I cheap. It was used in the rust off in general.
This review is about item#75862464.
Matte-finished hairline of frp, such as the foot with small parts.
5
From Japan
On 2017-03-09 16:43:42
If you do the leg with, such as in parts with small irregularities in the depth of 1mm before and after, better to move the parts put this than moving the file to the base there is an early foot with. This # 180 fiber density is also high in reasonable firmness, when the grid is rougher than this to fiber density is caught will be buried that it is the foot with and rust removal, such as head of the screw in the ska ska, when the grid is finer than this caught too soft, to brittle easy to break, in the first place # 320 or more of the grid will be heavy because even large and small buy in Homusen to buy even in the kitchen supplies, but we do not care about so much. As a measure of firmness, as it is the atmosphere of much the contents of the bread with a green Scotch-Brite is about # 300-400 of kitchenware, this # 180 is much ear bread. In addition, a little leg with without also batten at right angles to the inside corner portion in hardened thing, matte, you can dirty up. But is even more tricks, because the pipe inside if let off small this with the epoxy adhesive to the bit tip that are no longer needed, such as a drill or electric screwdriver also possible rust up foot with, those that sell for that purpose A dozen or so can make in this one because then the number of 100 yen. This than those of the rough grid does not have because less adhesive surface to would also flow adhesive sounds hollow. Those grid is fine is you can use wound so soft, but weaker cutting force, prone to fall apart because it is difficult out foil balance at high speed.
This review is about item#75862464.
Rust
4
From Japan
On 2017-01-05 14:44:18
Can be dropped is surprisingly easy to rust of the underlying before painting, it can more comfortably rub scrub with a wire brush or the like, does not even hurt.
This review is about item#75862464.
!! Under processing of work
5
From Japan
On 2016-07-12 21:15:23
The I were working in a paper to this before, but the scan Kutch Bright was completed a simple easy.
This review is about item#75862464.
Polishing
5
From Japan
On 2016-05-01 06:03:40
Launch hope of # 80. (Eager)
Cleaning of cement
5
From Japan
On 2016-02-04 17:01:27
Work was easy because quickly lightly dirt go down
This review is about item#75862464.
Stainless H.L finish
3
From Japan
On 2015-12-10 19:36:28
But a little thin, I think the lodge. And for a little more thick, I think the price difference between the Kenmaron is good if there is more.
This review is about item#75862464.
I used to drop water stain attached to the stainless steel plate.
5
From Japan
On 2015-11-05 17:44:48
Each time, we have purchased. Is it is more profitable purchase of coupon !!
This review is about item#75862464.
Polishing
5
From Japan
On 2015-08-13 22:18:26
I feel like a little soft. I want to use if there is something hard in the # 120 from # # 60
This review is about item#75862464.

Related Products