Buy more than* S$200* and get FREE SHIPPING

Industrial Abrasive Pad No.280

3.00 (1)
Abrasive Material
Aluminum oxide, Aluminum oxide
Color
reddish brown, Hazel
Dimension (mm)
150x230, 150x230
Thickness (mm)
10, 10
Grain Size
280, 280
Application
Removal of deposits, Removal of deposits
Description
It is ideal for removing rust removal, dirt removing, of the deposit.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 K#280 75862473 46.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-11 14:59:56
There is nothing wrong with the color of the putt, although it is worrisome.
This review is about item#75862473.

Related Products