Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Industrial Abrasive Pad No.800

4.25 (4)
Abrasive Material
silicon carbide, Silicon carbide
Color
gray, Ash
Dimension (mm)
150x230, 150x230
Thickness (mm)
9, 10
Grain Size
800, 800
Application
Super fine finish. Electronic components finishing as name plate, before plating. Tarnish of wood painted surface. Stainless, aluminum, copper scratch hiding., Super fine finish Finish of name plate and electronic part before plating. Tarnish of wood painted surface Stainless steel, aluminumm copper scratch hiding
Description
In industrial polishing pad, can be the finest finish.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 K#800 75862491 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It is used for polishing metal parts products.
5
From Japan
On 2017-04-06 15:36:42
It is very suitable for polishing and we treat price as cheap as other necessities as a necessity item.
This review is about item#75862491.
Polishing work of metal product pipes
5
From Japan
On 2017-01-27 17:44:48
Previously, I purchased it at the home center, but this product also outperforms the price comparison, and the quality itself is OK with its usefulness.
Wood grinding polishing
4
From Japan
On 2015-06-17 17:38:13
If it is satisfactory in terms of price, it would be good if # 600 is a con size
This review is about item#75862491.
Underlying work for new parts of automobile painting
3
From Japan
On 2014-04-17 13:11:17
It is used for underlying work of new parts of automobile painting. You can use it without any color that you have been using. Consumables are not cheap. Quality is good as well.
This review is about item#75862491.

Related Products